Motion
NCDGBN25-0400-M9PW

SMC CORP OF AMERICA
NCDGBN25-0400-M9PW

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09707409
MFR #NCDGBN25-0400-M9PW
List Price$131.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN25-0400-M9PW

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09707409
MFR #NCDGBN25-0400-M9PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.65/each for your price

Overview

Mfr description
NCDGBN25-0400-M9PW NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Magnet
    Built-in
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text