Motion
NCDGBN20-0300-M9PZ

SMC CORP OF AMERICA
NCDGBN20-0300-M9PZ

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09707413
MFR #NCDGBN20-0300-M9PZ
List Price$125.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN20-0300-M9PZ

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09707413
MFR #NCDGBN20-0300-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.85/each for your price

Overview

Mfr description
NCDGBN20-0300-M9PZ NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Lead Wire Length
    5 m
  • Magnet
    Built-in
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text