Motion
NCDGBN20-0500-M9NM

SMC CORP OF AMERICA
NCDGBN20-0500-M9NM

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09707461
MFR #NCDGBN20-0500-M9NM
Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN20-0500-M9NM

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09707461
MFR #NCDGBN20-0500-M9NM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.45/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    1 m
  • Stroke  
    5 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBN20-0500-M9NM NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought