Specifications
Dimensions
- Bore Diameter32 mm
- Stroke1.50 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeBasic style
- Made to OrderAdjustable stroke cylinder/Adjustable extension type
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)