Motion
NCDGBN25-0500-M9NL

SMC CORP OF AMERICA
NCDGBN25-0500-M9NL

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09707510
MFR #NCDGBN25-0500-M9NL
Price$153.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN25-0500-M9NL

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09707510
MFR #NCDGBN25-0500-M9NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.40/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    3 m
  • Stroke  
    5 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBN25-0500-M9NL NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought