Specifications
Dimensions
- Bore Diameter50 mm
- Stroke12.0000 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeSingle Clevis Bracket
- Made to OrderLarger throttle diameter of connecting port
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)