Motion
NCDGFA50-0100-M9NL

SMC CORP OF AMERICA
NCDGFA50-0100-M9NL

NCDGFA50-0100-M9NL NCG CYLINDER
Mi Item #09708003
MFR #NCDGFA50-0100-M9NL
Price$208.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA50-0100-M9NL

NCDGFA50-0100-M9NL NCG CYLINDER
Mi Item #09708003
MFR #NCDGFA50-0100-M9NL

Mfr description
NCDGFA50-0100-M9NL NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.95/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke  
    1.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)