Motion
NCDGLA32-1000-M9BL

SMC CORP OF AMERICA
NCDGLA32-1000-M9BL

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09708087
MFR #NCDGLA32-1000-M9BL
Price$171.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLA32-1000-M9BL

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09708087
MFR #NCDGLA32-1000-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.40/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    3 m
  • Stroke  
    10 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Axial foot style
  • Magnet
    Built-in
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGLA32-1000-M9BL NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought