Motion
NCDGLN20-1200-M9BL

SMC CORP OF AMERICA
NCDGLN20-1200-M9BL

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09708159
MFR #NCDGLN20-1200-M9BL
List Price$150.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN20-1200-M9BL

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09708159
MFR #NCDGLN20-1200-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.55/each for your price

Overview

Mfr description
NCDGLN20-1200-M9BL NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Lead Wire Length
    3 m
  • Magnet
    Built-in
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text