Motion
NCDGLA50-1000-A90L

SMC CORP OF AMERICA
NCDGLA50-1000-A90L

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09708286
MFR #NCDGLA50-1000-A90L
List Price$178.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLA50-1000-A90L

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09708286
MFR #NCDGLA50-1000-A90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.50/each for your price

Overview

Mfr description
NCDGLA50-1000-A90L NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Adjustable air cushion
  • Auto-Switch
    Reed, AC Volt, Horizontal
  • Lead Wire Length
    3 m
  • Magnet
    Built-in
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text