Overview
Mfr description
NCDGUN40-0500-A93Z NCG CYLINDER
Specifications
- Bore Diameter
- Stroke5.0000 in
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFront Trunnion
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data