Motion
NCDGNN20-0100-M9BZ

SMC CORP OF AMERICA
NCDGNN20-0100-M9BZ

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09708611
MFR #NCDGNN20-0100-M9BZ
Price$150.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGNN20-0100-M9BZ

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09708611
MFR #NCDGNN20-0100-M9BZ

Mfr description
NCDGNN20-0100-M9BZ NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.70/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    5 m
  • Stroke  
    1 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front nose mount
  • Magnet
    Built-in
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)