Motion
NCDJ2L16-600-H7A1L

SMC CORP OF AMERICA
NCDJ2L16-600-H7A1L

Cylinderinder, Air
MI ITEM #09708776
MFR #NCDJ2L16-600-H7A1L
List Price$146.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2L16-600-H7A1L

Cylinderinder, Air
MI ITEM #09708776
MFR #NCDJ2L16-600-H7A1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.05/each for your price

Overview

Mfr description
NCDJ2L16-600-H7A1L CYLINDER, AIR
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
  • Auto switch capable

Specifications

  • Series
    NCJ2
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text