Motion
NCDJ2WB16-150-H7A2

SMC CORP OF AMERICA
NCDJ2WB16-150-H7A2

Cylinderinder, Air
MI ITEM #09708817
MFR #NCDJ2WB16-150-H7A2
List Price$134.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2WB16-150-H7A2

Cylinderinder, Air
MI ITEM #09708817
MFR #NCDJ2WB16-150-H7A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.17/each for your price

Overview

Mfr description
NCDJ2WB16-150-H7A2 CYLINDER, AIR
  • Double acting, double rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Stroke up to 2" as standard
  • Auto switch capable
  • Various options

Specifications

  • Series
    NCJ2
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text