Motion
NCDJ2D16-100-C73CS

SMC CORP OF AMERICA
NCDJ2D16-100-C73CS

NCDJ2D16-100-C73CS CYLINDER, AIR
Mi Item #09709218
MFR #NCDJ2D16-100-C73CS
Price$68.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2D16-100-C73CS

NCDJ2D16-100-C73CS CYLINDER, AIR
Mi Item #09709218
MFR #NCDJ2D16-100-C73CS

Mfr description
NCDJ2D16-100-C73CS CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.60/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Stroke  
    1.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)