Specifications
Dimensions
- Stroke2.5000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDMC150-0250C-XC6 NCM, AIR CYLINDER