Overview
Mfr description
NCDMB150-0100-A93L NCM, AIR CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Country of OriginUS
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data