Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke6.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDMKE106-0600-A93 NCM, AIR CYLINDER