Motion
NCDQ2B12-20DZ-M9BW

SMC CORP OF AMERICA
NCDQ2B12-20DZ-M9BW

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
Mi Item #09711321
MFR #NCDQ2B12-20DZ-M9BW
Price$125.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B12-20DZ-M9BW

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
Mi Item #09711321
MFR #NCDQ2B12-20DZ-M9BW

Mfr description
NCDQ2B12-20DZ-M9BW COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)