Motion
53-SS5Y5-41-08-01N

SMC CORP OF AMERICA
53-SS5Y5-41-08-01N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09711947
MFR #53-SS5Y5-41-08-01N
List Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SS5Y5-41-08-01N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09711947
MFR #53-SS5Y5-41-08-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.40/each for your price

Overview

Mfr description
53-SS5Y5-41-08-01N MFLD BASE MNT
  • Compact type
  • Available for 53-SY5000
  • 2 to 20 stations

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.125
  • Model
    Base Mounted
  • Number Of Stations
    8
  • Thread Standard
    NPT
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text