Overview
Mfr description
NCDQ2B40-20DZ-M9BV COMPACT CYLINDER,
Specifications
- Country of OriginUS
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Vertical
- Body OptionStandard (Rod end female thread)
- Body Type12 mm - 200 mm
- Bore Diameter
- Compact Cylinder TypeStandard
- Cylinder SeriesNCQ2-Z
- MagnetWith Magnet
- Mounting ThreadNorth American
- Mounting TypeThrough Hole
- Number Of Auto Switches2
- Port Thread StandardRc
- SeriesNCQ2-Z
- Stroke20 mm
- TypePneumatic
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data