Overview
Mfr description
53-SS5Y7-20-09-00N MFLD ASSY, 9-STA
- Maximum of 20 stations
- Available for 53-SY5000 and 53-SY7000
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelBody Ported
- Number Of Stations9
- Thread StandardNPT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data