Overview
Mfr description
53-SS5Y7-20-04-00N SS5Y7 BAR STOCK
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelBody Ported
- Number Of Stations4
- Thread StandardNPT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data