Motion
NCDQ8BZ106-100-A96

SMC CORP OF AMERICA
NCDQ8BZ106-100-A96

NCQ8 COMPACT CYLINDER with 1 - 1/16 in Bore Diameter
Mi Item #09713503
MFR #NCDQ8BZ106-100-A96
Price$111.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8BZ106-100-A96

NCQ8 COMPACT CYLINDER with 1 - 1/16 in Bore Diameter
Mi Item #09713503
MFR #NCDQ8BZ106-100-A96

Mfr description
NCDQ8BZ106-100-A96 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.60/each

Specifications

Dimensions

  • Bore Diameter  
    1 - 1/16 in
  • Stroke
    1 - 1/4 in

Details

  • Auto-Switch
    Reed, DC Volt, LED, Horizontal
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)