Motion
NCDY2S40L-4000-F79

SMC CORP OF AMERICA
NCDY2S40L-4000-F79

Rodless Air Cylinder - 1.5000 in Bore, 40.0000 in Stroke
Mi Item #09713673
MFR #NCDY2S40L-4000-F79
Price$1,360.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S40L-4000-F79

Rodless Air Cylinder - 1.5000 in Bore, 40.0000 in Stroke
Mi Item #09713673
MFR #NCDY2S40L-4000-F79

Mfr description
NCDY2S40L-4000-F79 NCY2S, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Stroke  
    40.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)