Motion
22-CBM2L20TN-200-HN

SMC CORP OF AMERICA
22-CBM2L20TN-200-HN

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09713853
MFR #22-CBM2L20TN-200-HN
Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CBM2L20TN-200-HN

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09713853
MFR #22-CBM2L20TN-200-HN

Mfr description
22-CBM2L20TN-200-HN LOCKING CYLINDER
  • Clean series air cylinder
  • Double acting, single rod, end lock
  • Bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.47/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    200 mm

Details

  • Clean Series
    Vacuum Suction Type (Copper, Fluorine & Silicon-free + Low Particle Generation)
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)