Motion
52-SY7120-ATT30-02N

SMC CORP OF AMERICA
52-SY7120-ATT30-02N

SY 4/5 PORT SOLENOID VALVE
Mi Item #09714008
MFR #52-SY7120-ATT30-02N
Price$168.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
52-SY7120-ATT30-02N

SY 4/5 PORT SOLENOID VALVE
Mi Item #09714008
MFR #52-SY7120-ATT30-02N

Mfr description
52-SY7120-ATT30-02N VALVE, SOL
  • Utilization of the standard SY7000 body.
  • 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
  • Three kinds of safety barriers are available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.09/each

Specifications

Dimensions

  • Lead Wire Length
    3000 mm
  • Port Size
    1/4

Details

  • Actuation
    2 position single
  • Barrier
    Z728.H
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY7000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)