Motion
NCDGCN20-0600-M9PWL

SMC CORP OF AMERICA
NCDGCN20-0600-M9PWL

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09714201
MFR #NCDGCN20-0600-M9PWL
List Price$142.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN20-0600-M9PWL

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09714201
MFR #NCDGCN20-0600-M9PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.45/each for your price

Overview

Mfr description
NCDGCN20-0600-M9PWL NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Length
    3 m
  • Magnet
    Built-in
  • Hardware Type
    Single Clevis Bracket
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text