Motion
NCDGCN20-0800-M9PWL

SMC CORP OF AMERICA
NCDGCN20-0800-M9PWL

NCDGCN20-0800-M9PWL NCG CYLINDER
Mi Item #09714203
MFR #NCDGCN20-0800-M9PWL
Price$160.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGCN20-0800-M9PWL

NCDGCN20-0800-M9PWL NCG CYLINDER
Mi Item #09714203
MFR #NCDGCN20-0800-M9PWL

Mfr description
NCDGCN20-0800-M9PWL NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.25/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    8.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)