Overview
Mfr description
NCDGWBA20-0600-M9PL NCG CYLINDER
- Double rod high precision cylinder
- 6 bore sizes available: 20mm ~ 63mm
- Air cushion available
- Mounting styles: basic, axial foot, flange, trunnion
- Auto switch capable
Specifications
- SeriesNCG
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data