Motion
NCDGBN50-0100-A93LS

SMC CORP OF AMERICA
NCDGBN50-0100-A93LS

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09714454
MFR #NCDGBN50-0100-A93LS
Price$107.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN50-0100-A93LS

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09714454
MFR #NCDGBN50-0100-A93LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.80/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lead Wire Length
    3 m
  • Stroke  
    1 in

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBN50-0100-A93LS NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought