Motion
NCDGDN40-0500-M9BAM

SMC CORP OF AMERICA
NCDGDN40-0500-M9BAM

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09714884
MFR #NCDGDN40-0500-M9BAM
Price$172.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDN40-0500-M9BAM

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09714884
MFR #NCDGDN40-0500-M9BAM

Mfr description
NCDGDN40-0500-M9BAM NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    1 m
  • Stroke  
    5 in

Details

  • Auto-Switch
    Solid State, Water Resist., 2 Wire, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Double Clevis Bracket
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)