Motion
NCDGTA32-0200-A93LS

SMC CORP OF AMERICA
NCDGTA32-0200-A93LS

1.2500 in Bore Diameter, 2.0000 in Stroke Length
MI ITEM #09715038
MFR #NCDGTA32-0200-A93LS
Price$107.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGTA32-0200-A93LS

1.2500 in Bore Diameter, 2.0000 in Stroke Length
MI ITEM #09715038
MFR #NCDGTA32-0200-A93LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Stroke
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Trunnion
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGTA32-0200-A93LS NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought