Motion
NCDME075-0600-X6009

SMC CORP OF AMERICA
NCDME075-0600-X6009

NCDME075-0600-X6009 NCM, AIR CYLINDER
MI ITEM #09715464
MFR #NCDME075-0600-X6009
Price$129.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME075-0600-X6009

NCDME075-0600-X6009 NCM, AIR CYLINDER
MI ITEM #09715464
MFR #NCDME075-0600-X6009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.95/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    6.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDME075-0600-X6009 NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought