Motion
NCDQ2B25-15DZ-M9NAL

SMC CORP OF AMERICA
NCDQ2B25-15DZ-M9NAL

NCQ2-Z COMPACT CYLINDER with 25 mm Bore size
MI ITEM #09717783
MFR #NCDQ2B25-15DZ-M9NAL
List Price$151.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B25-15DZ-M9NAL

NCQ2-Z COMPACT CYLINDER with 25 mm Bore size
MI ITEM #09717783
MFR #NCDQ2B25-15DZ-M9NAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.65/each for your price

Overview

Mfr description
NCDQ2B25-15DZ-M9NAL COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Auto-Switch
    Solid State, Water Resist. 3 Wire NPN, Horizontal
  • Cylinder Series
    NCQ2-Z
  • Lead Wire Length
    3 m
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text