Motion
52-SY5320-ATT6-C6-F2

SMC CORP OF AMERICA
52-SY5320-ATT6-C6-F2

SY 4/5 PORT SOLENOID VALVE
Mi Item #09718248
MFR #52-SY5320-ATT6-C6-F2
Price$300.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
52-SY5320-ATT6-C6-F2

SY 4/5 PORT SOLENOID VALVE
Mi Item #09718248
MFR #52-SY5320-ATT6-C6-F2

Mfr description
52-SY5320-ATT6-C6-F2 VALVE, 3 POS,
  • Utilization of the standard SY5000 body.
  • 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
  • Three kinds of safety barriers are available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.55/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    One-touch fitting for 6

Details

  • Actuation
    3 position closed center
  • Barrier
    Z728.H
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)