Motion
NCDJ2L10-050SR-C73LS

SMC CORP OF AMERICA
NCDJ2L10-050SR-C73LS

Cylinderinder, Air
Mi Item #09718624
MFR #NCDJ2L10-050SR-C73LS
Price$64.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2L10-050SR-C73LS

Cylinderinder, Air
Mi Item #09718624
MFR #NCDJ2L10-050SR-C73LS

Mfr description
NCDJ2L10-050SR-C73LS CYLINDER, AIR
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.18/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)