Motion
NCDJ2B16-050SR-A93LS

SMC CORP OF AMERICA
NCDJ2B16-050SR-A93LS

Cylinder, Air
Mi Item #09718627
MFR #NCDJ2B16-050SR-A93LS
Price$66.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2B16-050SR-A93LS

Cylinder, Air
Mi Item #09718627
MFR #NCDJ2B16-050SR-A93LS

Mfr description
NCDJ2B16-050SR-A93LS CYLINDER, AIR
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.72/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)