Motion
NCDJ2B10-050SR-A93VS

SMC CORP OF AMERICA
NCDJ2B10-050SR-A93VS

NCDJ2B10-050SR-A93VS
MI ITEM #09718722
MFR #NCDJ2B10-050SR-A93VS
Price$62.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2B10-050SR-A93VS

NCDJ2B10-050SR-A93VS
MI ITEM #09718722
MFR #NCDJ2B10-050SR-A93VS

Mfr description
NCDJ2B10-050SR-A93VS CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.17/each

Specifications

Dimensions

  • Bore Diameter  
    .3750 in
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Vertical
  • Cushion Type
    Rubber Cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCJ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)