Overview
Mfr description
NCDGCA20-0200-M9NSBPC NCG CYLINDER
Specifications
- Bore Diameter
- Stroke2.0000 in
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeSingle Clevis
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data