Motion
NCDGFA50-3600-M9PMDPC

SMC CORP OF AMERICA
NCDGFA50-3600-M9PMDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09720967
MFR #NCDGFA50-3600-M9PMDPC
Price$310.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA50-3600-M9PMDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09720967
MFR #NCDGFA50-3600-M9PMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lead Wire Length
    1.0 m Cord Length, M12-4 Pin Connector
  • Stroke  
    36 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGFA50-3600-M9PMDPC NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought