Motion
NCDGLN32-0200-M9PMDPC

SMC CORP OF AMERICA
NCDGLN32-0200-M9PMDPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09721055
MFR #NCDGLN32-0200-M9PMDPC
Price$167.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGLN32-0200-M9PMDPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09721055
MFR #NCDGLN32-0200-M9PMDPC

Mfr description
NCDGLN32-0200-M9PMDPC NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.95/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    1.0 m Cord Length, M12-4 Pin Connector
  • Stroke  
    2 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Axial foot style
  • Magnet
    Built-in
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)