Motion
NCDGNN50-0100-M9PSDPC

SMC CORP OF AMERICA
NCDGNN50-0100-M9PSDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09721074
MFR #NCDGNN50-0100-M9PSDPC
Price$204.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGNN50-0100-M9PSDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09721074
MFR #NCDGNN50-0100-M9PSDPC

Mfr description
NCDGNN50-0100-M9PSDPC NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Stroke  
    1 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front nose mount
  • Magnet
    Built-in
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)