Motion
NCDGNA50-0350-M9PSDPC

SMC CORP OF AMERICA
NCDGNA50-0350-M9PSDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09721111
MFR #NCDGNA50-0350-M9PSDPC
Price$227.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGNA50-0350-M9PSDPC

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09721111
MFR #NCDGNA50-0350-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lead Wire Length
    0.5 m Cord Length, M12-4 Pin Connector
  • Stroke  
    3.50 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front nose mount
  • Magnet
    Built-in
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGNA50-0350-M9PSDPC NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought