Motion
NCDGGA32-1200-M9PMDPC

SMC CORP OF AMERICA
NCDGGA32-1200-M9PMDPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09721148
MFR #NCDGGA32-1200-M9PMDPC
Price$194.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGGA32-1200-M9PMDPC

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09721148
MFR #NCDGGA32-1200-M9PMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    1.0 m Cord Length, M12-4 Pin Connector
  • Stroke  
    12 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Rear flange style
  • Magnet
    Built-in
  • Mounting Type
    Rear flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGGA32-1200-M9PMDPC NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought