Specifications
Dimensions
- Bore Diameter.3750 in
- Lead Wire Length3 m
Details
- Auto-SwitchReed/DC Volt/AC Volt/LED/Vertical
- Cushion TypeRubber Cushion
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches1 pc
- Piston ActionSingle-Acting Spring Return
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCJ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)