Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke24.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDMB106-2400C-X142US NCM, AIR CYLINDER