Overview
Mfr description
NCDMB200-1800C-X142US NCM, AIR CYLINDER
Specifications
- SeriesNCM
- Bore Diameter2.0000 in
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data