Motion
NCDQ2A40-100DMZ-M9PVZ

SMC CORP OF AMERICA
NCDQ2A40-100DMZ-M9PVZ

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke
MI ITEM #09722374
MFR #NCDQ2A40-100DMZ-M9PVZ
Price$186.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A40-100DMZ-M9PVZ

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke
MI ITEM #09722374
MFR #NCDQ2A40-100DMZ-M9PVZ

Mfr description
NCDQ2A40-100DMZ-M9PVZ COMPACT CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)