Motion
52-SY5120-ATT10-01N-F2

SMC CORP OF AMERICA
52-SY5120-ATT10-01N-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09723095
MFR #52-SY5120-ATT10-01N-F2
List Price$159.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
52-SY5120-ATT10-01N-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09723095
MFR #52-SY5120-ATT10-01N-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.71/each for your price

Overview

Mfr description
52-SY5120-ATT10-01N-F2 VALVE, SOL
  • Utilization of the standard SY5000 body.
  • 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
  • Three kinds of safety barriers are available.
  • The terminal box type (TT) is IP65 compliant.
  • Long life time (same as standard SY series).
  • This valve is only compatible with the legacy SY manifold
  • Body Ported.

Specifications

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Barrier
    Z728.H
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    1000 mm
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Port Size
    1/8
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text